15-9/16 x 18-1/8 in. No-Hole Undermount Stainless Steel Bar Sink in Satin
Brookmore 15-9/16 x 18-1/8 in. No-Hole Undermount Stainless Steel Bar Sink in Satin
Frequently Purchased Together
Product Details
- Beautiful finish: We didn’t sacrifice aesthetics for durability
- Our satin finish takes minimal care to maintain, making life easier
- Quality beyond material: Designed with 18 gauge quality stainless steel with exceptional resistance to staining and corrosion
- Undermount installation: Not only does an undermount sink provide a sleek, modern look, it also makes cleaning up spills and messes really easy
- Remarkably quiet: Sound dampening system goes to work to reduce the noise caused by a garbage disposal or running water
- Rear drain placement: The rear drain maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
Specifications
- Application:
- Residential
- Collection:
- Brookmore
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-15/16 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-9/16 in x 18-1/8 in
- cUPC Certified:
- Yes