3 Tons R-410A Packaged Heat Pump
TA Series 3 Tons R-410A Packaged Heat Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Collection:
- TA Series
- Configuration:
- Vertical
- Energy Star Compliant:
- No
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 230V