2 in. Strainer Plate for Shower Base in Stainless Steel

You last purchased this on
 
FIAT Products

2 in. Strainer Plate for Shower Base in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
FIAT Products

2 in. Strainer Plate for Shower Base in Stainless Steel

  • Fast #
  • Part #FSTRWL
  • Item #3303171
  • Manufacturer Part #STRWL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Strainer Plate
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Trim Ring:
No
Width:
2 in