20 x 24 in. 1-Bowl Laundry Sink in White

Part #FPA11100  |  Item #7532097  |  Manufacturer Part #PA11100

$ 149.85 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Material: Plastic

Material Type: Polyethylene

NSF Certified: Yes

Number Of Bowls: 1

Overall Sink Size: 20 in x 24 in

Sink Material: Plastic

UL Listed: No