3 in. Quick Drain Connector

This product has been replaced by

FIAT Products 3 x 2 in. Quick Drain Connector
FIAT Products 3 x 2 in. Quick Drain Connector Black
Manufacturer Part #QDC32000
You last purchased this on
 
FIAT Products

3 in. Quick Drain Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FIAT Products 3 x 2 in. Quick Drain Connector
FIAT Products 3 x 2 in. Quick Drain Connector Black
Manufacturer Part #QDC32000
FIAT Products

3 in. Quick Drain Connector

  • Fast #
  • Part #FIAQDC32
  • Item #2938602
  • Manufacturer Part #QDC32
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Drain Component Type:
Connector Gasket
Fits Pipe Size:
2 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Rubber
Trim Ring:
No