Fiat Products
36 x 36 in. 2-Panel Stainless Steel Corner Bracket Wall Guard
Part #FMSG3636000 | Item #902847 | Manufacturer Part #MSG3636000
$
226.57
EACH
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
Hardware Included: No
Height: 36 in
Length: 36 in
Material: Stainless Steel
NSF Certified: Yes
Product Type: Guard
Width: 12 in