60 in. x 34 in. Shower Base in White
60 in. x 34 in. Shower Base in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded Stone
- Integral drain
- Single threshold
- Color-matched, plastic strainer
- Quick drain connector
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 2 in
- Height:
- 6 in
- Length:
- 60 in
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Width:
- 34 in