Alternate Drain Strainer Chrome
Alternate Drain Strainer Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Strainer
- Gauge (metal):
- 18 ga
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Strainer Size:
- 2 in
- Trim Ring:
- No