Fiat Products

Cascade™ 34 in. Molded Stone® Shower Base with Center Drain in White

Part #F34WL100  |  Manufacturer Part #34WL100

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory installed leakproof stainless steel drain
  • Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
  • Permanent slip resistant surface is molded into the floor.
  • 80% lighter than masonry floors

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Cascade™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 6 in

IAPMO Listed: No

Installation Type: Alcove

Length: 34 in

Material: [Fiberglass, SMC]

Shower Base Shape: Square

Threshold Height: 6 in

UL Listed: No

Width: 34 in