36 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
FIAT Products

Cascade™ 36 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
FIAT Products

Cascade™ 36 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #F36WLWH
  • Item #54806
  • Manufacturer Part #36WL100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permanent slip resistant surface is molded into the floor
  • Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
  • 80% lighter than masonry floors
  • Factory installed leakproof stainless steel drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cascade™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
2 in
Height:
6 in
Length:
36 in
Material:
Fiberglass
NSF Certified:
Yes
Shower Base Shape:
Square
Threshold Height:
6 in
Width:
36 in