42 in. x 34 in. Shower Base with Center Drain in White
Cascade™ 42 in. x 34 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
- Permanent slip resistant surface is molded into the floor
- Factory installed leakproof stainless steel drain
- 80% lighter than masonry floors
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cascade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 6 in
- Length:
- 42 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Shower Base Shape:
- Square
- Threshold Height:
- 6 in
- Width:
- 34 in