0 items

Fiat Products Cascade™ 48 x 34 in. Molded Shower Base in White

F48WL100

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 80% lighter than masonry floors
  • Factory installed leakproof stainless steel drain
  • Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
  • Permanent slip resistant surface is molded into the floor

SPECIFICATIONS

ADA Compliant
No
Collection
Cascade™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
Length
48 in
Material
Fiberglass
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday