Double Laundry Tray with Legs in White
Double Laundry Tray with Legs in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with and supported by white baked enamel steel angel legs that slip into molded retainers and/or sockets for rigid friction fit. Legs are supplied with leveling devices
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Spout Height:
- 40 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13-7/8 in