23 x 21-1/2 in. Wall Mount Laundry Sink in White
Serv-A-Sink® 23 x 21-1/2 in. Wall Mount Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression molded stone
- Single bowl laundry tub with hanger, strainer and plug
- Wall mounted
- Limited lifetime warranty
- Faucet and supply NOT included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Serv-A-Sink®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Faucet Center Size:
- 4 in
- Length:
- 21-1/2 in
- Material:
- SMC
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Depth:
- 21-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Metal
- Sink Size, Overall:
- 23 in x 21-1/2 in
- Size:
- 21-1/2 in x 23 in
- Width:
- 23 in