Gasket for WL Series Shower Floor
Gasket for WL Series Shower Floor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- WL Series Shower Floor
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 2-27/100 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- UL Listed:
- No