Metal Handle Mounting Group Assembly
Metal Handle Mounting Group Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 830AA service sink faucet
Specifications
- Application:
- Repair, Commercial
- Brand Model Compatibility:
- 830AA
- Cartridge Type:
- Hot and Cold
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Height:
- 1 in
- Length:
- 1 in
- NSF Certified:
- Yes
- Width:
- 1 in