Fiat Products

Molded Stone® 20 x 17 in. 1-Bowl Utility Sink in White

Part #FDL1720100  |  Manufacturer Part #DL1720100

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Molded Stone®

Color Finish: White

Color Finish Category: Whites

Depth: 9-1/2 in

Drain Opening: 3-1/2 in

GSA Approved: No

IAPMO Listed: No

Number Of Bowls: 1

Overall Sink Size: 20 in x 17 in

Sink Bowl Size: 15 in x 14 in x 9-1/2 in

Sink Installation Type: Self-rimming

UL Listed: No