20 x 24 in. Floor Mount Laundry Sink in White
Serv-A-Sink® 20 x 24 in. Floor Mount Laundry Sink in White
Package Quantity Info:
EA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Appliance depth
- Compression Molded Stone
- 20" x 24" (508mm x 610mm) Floor-mounted
- Integral drain and plug
- Single bowl laundry tub with white baked enamel steel legs
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Serv-A-Sink®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Molded Stone
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Sink Bowl Size:
- 17-3/4 in x 20-1/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Enameled Steel
- Sink Size, Overall:
- 20 in x 24 in x 13-3/8 in