23 x 21-1/2 in. Floor Mount Laundry Sink in White
Serv-A-Sink® 23 x 21-1/2 in. Floor Mount Laundry Sink in White
Package Quantity Info:
EA: 1 IP: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compression Molded Stone
- Includes strainer and plug
- Floor mounted with white baked enamel steel legs
- Easy leveling devices are provided for fast, even planning. Tub is capable of handling 600 pounds.
- All products must be installed in accordance with installation instructions provided. Failure to do so may invalidate warranty at manufacturer's discretion.
- White baked enamel angle legs that slip into molded sockets for rigid, friction-fit. (Included)
- All single compartment laundry tubs are available in sixpacks (L-6 and FL-6) and bulk quantities.
- Less faucet and supply
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Serv-A-Sink®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Drain Opening:
- 2 in
- Faucet Center Size:
- 4 in
- Height:
- 33-1/2 in
- Length:
- 21-1/2 in
- Material:
- Molded Stone
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 20 1/4 in x 17 1/4 in x 13 in
- Sink Depth:
- 21-1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Composite
- Sink Size, Overall:
- 23 in x 21-1/2 in
- Size:
- 21-1/2 in x 23 in
- Width:
- 23 in