36 x 24 in. Mop Basin in White
Molded Stone® 36 x 24 in. Mop Basin in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 10" (254mm) deep
- Includes quick drain connector, integral stainless steel drain assembly and strainer plate.
- Square, Molded Stone mop service basin
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Molded Stone®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-3/16 in
- Handle Material:
- Plastic
- Height:
- 10 in
- Length:
- 24-3/16 in
- Material:
- SMC
- NSF Certified:
- Yes
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Molded Stone™
- Sink Size, Overall:
- 36 in x 24 in
- Size:
- 24-3/16 in x 36-3/16 in
- Width:
- 36-3/16 in