Stockton 32 x 32 in. Mop Basin in Grey

Part #FTSBC1611501  |  Item #3860099  |  Manufacturer Part #TSBC1611501

$ 742.00 EACH

Color/Finish:
Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six inch (152mm) drop front
  • Terrazzo construction
  • Includes integral stainless steel drain assembly and strainer plate

Specifications

ADA Compliant: No

Application: Commercial

Collection: Stockton

Color Finish: Grey

Color Finish Category: Greys

Depth: 32 in

Height: 12 in

Installation Type: Floor Mount

Length: 32 in

Material: [Cement, Stainless Steel]

NSF Certified: Yes

Overall Sink Size: 32 in x 32 in

Sink Installation Type: Corner Mount

Width: 32 in