Fiat Products
Stockton 32 x 32 in. Mop Basin in Grey
Part #FTSBC6011501 | Item #3860088 | Manufacturer Part #TSBC6011501
Product Details
Documents
Specifications
ADA Compliant: No
Application: Commercial
CARB OTC LEED Compliant: No
Collection: Stockton
Color Finish: Grey
Color Finish Category: Greys
Depth: 32 in
Drain Location: Center
Height: 12 in
IAPMO Listed: No
Length: 32 in
Material: [Cement, Stainless Steel]
NSF Certified: Yes
Overall Sink Size: 32 in x 32 in
Sink Installation Type: Corner Mount
Width: 32 in