Fiat Products
Stockton 36 x 36 in. Mop Basin in Grey
Part #FTSB500501 | Item #3860207 | Manufacturer Part #TSB500501
Product Details
- Compressive strength not less that 3000 P.S.I.
- Surface shall be ground, polished and grouted to fill or remove all air holes
- Includes integral stainless steel drain assembly and strainer plate
Documents
Specifications
ADA Compliant: No
Application: Commercial
Collection: Stockton
Color Finish: Grey
Color Finish Category: Greys
Depth: 36 in
Height: 12 in
Length: 36 in
Material: Stainless Steel
NSF Certified: Yes
Overall Sink Size: 36 in x 36 in
Sink Installation Type: Floor Mount
Width: 36 in