Fiat Products
Stockton 36 x 36 in. Mop Basin in Grey
Part #FTSBC6012 | Item #903175 | Manufacturer Part #TSBC6012
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Stockton
Color Finish: Grey
Color Finish Category: Neutrals
Drain Location: Center
Drain Opening: 3 in
IAPMO Listed: No
Installation Type: Corner Mount
Material: Marble
Overall Sink Size: 36 in x 36 in
Sink Installation Type: Floor Mount