60 x 45 in. Gelcoat Tub and Shower Unit with Center Drain in White
60 x 45 in. Gelcoat Tub and Shower Unit with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 45 in
- UL Listed:
- No