Fiber-Fab 32 x 60 in. Tub and Shower with Right Hand Drain

F132CWHNAC

Manufacturer Part #: 132C-RWHNAC

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A unique composite support plate is laminated to the bottom for added strength eliminating “flex” or “sponging”

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
37 gal
Drain Location
Right
Width
32 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday