Fiber-Fab 34 x 60 in. Tub and Shower with Right Hand Drain

F100HWHNSS

Manufacturer Part #: 100H-RWHNSS

Drain Location

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Construction allows for easy installation
  • Sandwich-wall construction
  • Sanitary ware Gel coat
  • Soap and shampoo ledge in each corner
  • Anti-slip floor provides added safety (meets ASTM-462)
  • Pre-installed through-bolted flangeless grab bar(s)
  • Pre-installed fold-down seat

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.2
Capacity
34 gal
Depth
13 in
Drain Location
Right
Height
74-1/2 in
Overall Height
13 in
Width
34 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday