0 items

Fiber-Fab 36 x 60 in. Tub and Shower

F101WHNAC

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A unique composite support plate is laminated to the bottom for added strength eliminating “flex” or “sponging”
  • An anti-slip floor is included for added safety

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
44 gal
Color Finish
White
Color Finish Category
Whites
Depth
13 in
Drain Location
Right
Height
77 in
Length
60 in
Material
Fiberglass
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday