Fiber-Fab 48 x 48 in. Shower with Left Hand Seat in White

F48CRWH

Manufacturer Part #: 48CR-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes a molded seat and a clear acrylic grab bar
  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Height
79-1/4 in
Width
48 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday