Fiber-Fab

59-5/8 x 32 in. Gelcoat Right Hand Tub and Shower in White

Part #F103TWKDRWHNAC  |  Manufacturer Part #103TWKD-RWHNAC

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anti-slip floor (meets ASTM-462)
  • Ample soap ledges
  • Ready-to-plumb construction makes installation easy and quick

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

CARB OTC LEED Compliant: No

Capacity: 34 gal

Color Finish: White

Color Finish Category: Whites

Depth: 13-1/4 in

Drain Location: Right

Height: 76-1/4 in

IAPMO Listed: No

Length: 59-5/8 in

Material: Gelcoat

Overall Height: 13-1/4 in

UL Listed: No

Width: 32 in