Fiber-Fab 76-5/8 x 41-3/4 in. Gelcoat Reinforced Shower Unit with Right Hand Seat and Center Drain in White

F40H1KDRHWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anti-slip floor provides added safety (meets ASTM-462)
  • Construction allows for easy installation
  • Full-width soap and shampoo ledge across the back wall
  • Right-hand seat with phenolic slats and stainless steel support tubing, as well as a 1 1/4” diameter “L” shaped stainless steel grab bar
  • Sandwich-wall construction
  • Sanitary ware Gel coat

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.2
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
41-3/4 in
Drain Location
Center
Height
76-5/8 in
IAPMO Listed
No
Length
41-3/4 in
Material
Gelcoat
Type
Transfer Modular Shower
UL Listed
No
Width
40-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday