Fiber-Fab

Shower in White

Part #F60H1KDLWHNSS  |  Manufacturer Part #60H1KDLWHNSS

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Left-hand seat
  • Includes a fold-down seat with phenolic slats and Stainless Steel support tubing, as well as a 1 1/4” diameter “L” shaped Stainless Steel grab bar
  • Construction allows for easy installation
  • Sandwich-wall construction
  • Sanitary ware Gel coat
  • Full-width soap and shampoo ledge across the back wall
  • Anti-slip floor provides added safety (meets ASTM-462)

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.2

Color Finish: White

Color Finish Category: Whites

Height: 79-1/4 in

Length: 60 in

Width: 37-3/8 in