36 in. Shower with Acrylic Bar in White

You last purchased this on
 
Fiber-Fab

Superi 36 in. Shower with Acrylic Bar in White

This product requires certification to purchase.
You last purchased this on
 
Fiber-Fab

Superi 36 in. Shower with Acrylic Bar in White

  • Fast #
  • Part #F36CNWHNAC
  • Item #3784422
  • Manufacturer Part #36C-NWHNAC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch
  • Never leaks or rusts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Superi
Color Finish Category:
Whites
Color Finish Name:
White
Height:
79-1/4 in
Material:
Plastic
Material Type:
Acrylic
Width:
36 in