Fiber-Fab Superi 48 in. Acrylic Bar Shower with Left-Hand Seat in White

F48CLWHNAC

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Composite support plate
  • Never leaks or rust
  • Stain resistant gel coated finish that cleans like magic

SPECIFICATIONS

ADA Compliant
No
Collection
Superi
Color Finish
White
Color Finish Category
Whites
Material
Acrylic
Width
48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday