60 in. Shower with Left-Hand Seat And Right-Hand Drain in White
Superi 60 in. Shower with Left-Hand Seat And Right-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stain-resistant gel-coated finish that cleans like magic
- Warm to the touch
- Never leaks or rusts
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Superi
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 78 in
- Material:
- Fiber Reinforced Composite
- Width:
- 60 in