Fiber-Fab Superi 60 in. Shower with Right-Hand Seat And Left-Hand Drain in White

F60CLWHNAC

Manufacturer Part #: 60C-LWHNAC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stain-resistant gel-coated finish that cleans like magic
  • Warm to the touch
  • Full width soap and shampoo ledge

SPECIFICATIONS

ADA Compliant
No
Collection
Superi
Height
78 in
Width
60 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday