2-3/8 x 2 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple
2-3/8 x 2 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-3/8 in
- Fitting Sizes:
- 2-3/8 in
- Fitting Type:
- Straight
- Length:
- 2 in
- Material:
- Fiberglass
- Pressure Class:
- 4000#