0 items

Fiber Glass System/Smith Fibercast 10 in. Close Fiberglass Nipple

S01300030

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday