0 items

Fiber Glass System/Smith Fibercast 6-5/8 in. Fiberglass Nipple

SFN2255AS0

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
6-5/8 in
Fitting Sizes
6-5/8 in
Fitting Type
Straight
Length
18 in
Material
Fiberglass
Pressure Class
2250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday