0 items

Fiber Glass System/Smith Fibercast Barbed x Grooved Fiberglass Adapter

S0132050

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Barbed
End Connection 2
Grooved
End Connections
Barbed x Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday