0 items

Fiber Glass System/Smith Fibercast Female 2500# Fiberglass Quick Connect Coupling

SFCT25

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
2-7/8 in
Fitting Size 2
2-7/8 in
Fitting Sizes
2-7/8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
2500#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday