0 items

Fiber Glass System/Smith Fibercast 8RD Threaded Straight Fiberglass Flange Face

SFFF06

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-3/8 in
Fitting Size 2
2-3/8 in
Fitting Sizes
2-3/8 in
Fitting Type
Straight
Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday