Fiber Glass System/Smith Fibercast

12 in. Fiberglass Pipe

Part #SF0111201854  |  Manufacturer Part #F0111201854

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #SF0111201854Mfr. Part #F0111201854

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Bell

End Connection 2: Spigot

Length: 20 ft

Material: Fiberglass

Pipe Tubing Size: 12 in

UL Listed: No