2-3/8 in. Fiberglass Pipe

You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 in. Fiberglass Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

2-3/8 in. Fiberglass Pipe

  • Fast #
  • Part #NI2520NS
  • Item #7252754
  • Manufacturer Part #I2520NS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Material:
Fiberglass
PipeTubing Size:
2-3/8 in
Pressure Class:
2500#
UL Listed:
No