2-3/8 x 10 in. Fiberglass Nipple

Part #SN4020AS120  |  Item #4824491  |  Manufacturer Part #N4020AS-120

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 2-3/8 in

Fitting Sizes: 2-3/8 in

Fitting Type: Straight

Length: 10 in

Material: Fiberglass

Pressure Class: 4000#