Fiber Glass System/Smith Fibercast

2-7/8 x 3 in. 8RD 3500# Down Hole Tubing Fiberglass Nipple

Part #SN3525AS036  |  Manufacturer Part #N3525AS-036

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 2-7/8 in

Fitting Sizes: 2-7/8 in

Fitting Type: Straight

Length: 3 in

Material: Fiberglass

Pressure Class: 3500#