Fiber Glass System/Smith Fibercast 2500# Fiberglass 45 Degree Elbow

SFEL2545

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
2-3/8 in
Fitting Size 2
2-3/8 in
Fitting Sizes
2-3/8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
2500#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday