Fiber Glass System/Smith Fibercast

3-1/2 x 2-3/8 in. Male Fiberglass Swage Nipple

Part #SFSW353523  |  Manufacturer Part #FSW353523

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Fitting Size 1: 3-1/2 in

Fitting Size 2: 2-3/8 in

Fitting Sizes: 3-1/2 in x 2-3/8 in

Fitting Type: Reducing

Material: Fiberglass

Pressure Class: 3500#