Fiber Glass System/Smith Fibercast

3 in. Barbed x Gasket Fiberglass Adapter

Part #S12032050  |  Manufacturer Part #1203-205-0

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

End Connection 1: Barbed

End Connection 2: Gasket

End Connections: Barbed x Gasket

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Fiberglass