Fiber Glass System/Smith Fibercast 3 in. Bell End Fiberglass Sleeve Coupling

S12031018

Manufacturer Part #: 1203-101-8

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    S12021018

    Manufacturer Part #: 1202-101-8

  • 3 in

    S12031018

    Manufacturer Part #: 1203-101-8

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday